Needle roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 55 mm |
Width | 20 mm |
Logistic Weight | 142 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 55 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKI..-F-XL |
Cage | Other |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Open |
Usually arrives within 14 working days