Radial roller bearing
Inner diameter | 185 mm |
---|---|
Outer diameter | 215 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x215x215 mm |
---|---|
Logistic Weight | 2540 g |
Inner diameter | 185 mm |
Outer diameter | 215 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Other |
Reference speed | 1550 rpm |
Limit speed | 2550 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 209000 N |
Sealing | Open |
Usually arrives within 14 working days