NTN - Needle Roller Bearing - 1R33X37X13
Inner diameter | 33 mm |
---|---|
Outer diameter | 37 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 37x37x13 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 33 mm |
Outer diameter | 37 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days