Drawn cup needle roller bearing open end
Inner diameter | 28 mm |
---|---|
Outer diameter | 35 mm |
Width | 20 mm |
Logistic Weight | 46 g |
---|---|
Inner diameter | 28 mm |
Outer diameter | 35 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HN |
Material | Steel |
Reference speed | 4950 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 30000 N |
Sealing | Open |
Usually arrives within 14 working days