References
NTN:1R25X30X16.5
Rubix:204A4424
EAN:4547359667967

Product details : NTN 1R25X30X165 NEEDLE ROLLER BEARING
Needle roller bearings with inner ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 16.5 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- Delivery usually within ( 3 ) days
