References
SKF:RNA 4901.2RS
Rubix:100A4704
Manufacturer :21286
EAN:7316577115652

Product details : SKF NEEDLE ROLLER BEARING RNA 4901.2RS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x24 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 13 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 9.65 N |
| Basic dynamic load, radial - Cr | 8.09 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- In stock: Next day delivery
