Needle roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 25 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKI |
Cage | Other |
Reference speed | 3500 rpm |
Limit speed | 5800 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 63000 N |
Sealing | Open |
In stock: Next day delivery