References
NTN:1R35X42X23D
Rubix:204A4474
EAN:4547359252231

Documents
Product details : NTN 1R35X42X23D NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x23 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 23 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 3 ) days
