References
SKF:NKI 20/16
Rubix:227A5933
Manufacturer :14268
EAN:7316577014528

Product details : SKF NKI20/16 NEEDLE ROLLR BEARING
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x32x32 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | nki |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 24.5 N |
| Basic dynamic load, radial - Cr | 15.4 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.18 excl. VAT
/ Each
£ 31.42 incl. VAT
- Delivery usually within ( 3 ) days
