NTN - Needle Roller Bearing - K90X97X20
Inner diameter | 90 mm |
---|---|
Outer diameter | 97 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 97x97x20 mm |
---|---|
Logistic Weight | 136 g |
Inner diameter | 90 mm |
Outer diameter | 97 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Number of rows | 1 |
Standard | ISO 15 |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days