References
INA:K28X33X17-A/0-7
Rubix:104A0850
Manufacturer :0000753536063
EAN:4047643174589

Product details : INA NEEDLE BEARING CAGE K28X33X17-A/0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x33x33 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 28 mm |
| Outer diameter | 33 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 8700 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 19700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- In stock: Next day delivery
