Needle roller cage assembly
Inner diameter | 185 mm |
---|---|
Outer diameter | 195 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x195x195 mm |
---|---|
Logistic Weight | 757 g |
Inner diameter | 185 mm |
Outer diameter | 195 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 1840 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days