NTN HK3018L/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1214L/3AS
See technical informationReferences
NTN:HK3018L/3AS
Rubix:205A4131
EAN:4547359474664

Product details : NTN HK3018L/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, single-side seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x18 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 18 mm |
| Series | hk |
| Cage | steel |
| Sealing | one rubber seal |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 18100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Delivery usually within ( 3 ) days
