Needle roller cage assembly
Inner diameter | 30 mm |
---|---|
Outer diameter | 38 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x38x38 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 30 mm |
Outer diameter | 38 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K..-ZW-TV |
Cage | Polyamide |
Limit speed | 14400 rpm |
Basic static load, radial - C0r | 70000 N |
Basic dynamic load, radial - Cr | 44000 N |
Usually arrives within 14 working days