References
SKF:NKI 42/30
Rubix:100A3243
Manufacturer :14294
EAN:7316577120960



Product details : SKF NEEDLE ROLLER BEARING NKI 42/30
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x57x57 mm |
|---|---|
| Logistic Weight | 222 g |
| Inner diameter | 42 mm |
| Outer diameter | 57 mm |
| Width | 30 mm |
| Series | nki |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8500 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 98 N |
| Basic dynamic load, radial - Cr | 41.8 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 66.83 excl. VAT
/ Each
£ 80.20 incl. VAT
- Usually arrives within 14 working days
