References
INA:HF0812-KF-L564
Rubix:274A7681
Manufacturer :0002548270962
EAN:4054368248037

Product details : INA HF0812-KF-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutches HF..-KF, with plastic springs
Technical specifications
Attributes
| Logistic Weight | 3,5 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | hf..-kf |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Usually arrives within 14 working days
