NTN 1R120X130X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R120X130X30
See technical informationSee documentsReferences
NTN:1R120X130X30
Rubix:204A4318
EAN:4547359250220

Documents
Product details : NTN 1R120X130X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R120X130X30
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x30 mm |
|---|---|
| Logistic Weight | 504 g |
| Inner diameter | 120 mm |
| Outer diameter | 130 mm |
| Width | 30 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 3 ) days
