NTN - Needle Roller Bearing - 1R240X265X60
Inner diameter | 240 mm |
---|---|
Outer diameter | 265 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 265x265x60 mm |
---|---|
Logistic Weight | 4710 g |
Inner diameter | 240 mm |
Outer diameter | 265 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days