Needle Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 130 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x130x130 mm |
---|---|
Logistic Weight | 719 g |
Inner diameter | 110 mm |
Outer diameter | 130 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | RNA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 270 N |
Basic dynamic load, radial - Cr | 114 N |
Sealing | Open |
Usually arrives within 14 working days