NTN - Needle Roller Bearing - NK19/20R+1R15X19X20
Inner diameter | 15 mm |
---|---|
Outer diameter | 27 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 27x27x20 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 15 mm |
Outer diameter | 27 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 22200 N |
Basic dynamic load, radial - Cr | 16000 N |
Sealing | Open |
Usually arrives within 14 working days