Aligning needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x52x52 mm |
---|---|
Logistic Weight | 131 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | rpna..-xl |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | open |
Usually arrives within 14 working days