INA PNA25/47-XL ALIGNING NEEDLE ROLLER BEARINGS PNA WITH INNER RING
Aligning needle roller bearing
See technical informationReferences
INA:PNA25/47-XL
Rubix:238A0969
Manufacturer :0507802800000
EAN:4047643079938

Product details : INA PNA25/47-XL ALIGNING NEEDLE ROLLER BEARINGS PNA WITH INNER RING
Aligning needle roller bearings PNA, with inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x47 mm |
|---|---|
| Logistic Weight | 157 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | pna..-xl |
| Limit speed | 14800 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 42.32 excl. VAT
/ Each
£ 50.78 incl. VAT
- In stock: Next day delivery
