Aligning needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 20 mm |
Logistic Weight | 125 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | rpna..-xl |
Limit speed | 14800 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | open |
Usually arrives within 14 working days