Aligning needle roller bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 44 mm |
Width | 20 mm |
Logistic Weight | 145 g |
---|---|
Inner diameter | 22 mm |
Outer diameter | 44 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | pna..-xl |
Limit speed | 15800 rpm |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 24800 N |
Sealing | open |
Usually arrives within 14 working days