References
SKF:NKI 45/35
Rubix:100A5231
Manufacturer :NKI 45/35
EAN:7316577014641

Product details : SKF NEEDLE ROLLER BEARING NKI 45/35
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 66.85 excl. VAT
/ Each
£ 80.22 incl. VAT
- Usually arrives within 14 working days
