References
SKF:RNA 4903
Rubix:266A6322
Manufacturer :21293
EAN:7316577015013

Product details : SKF RNA 4903 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x30 mm |
|---|---|
| Logistic Weight | 22,2 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 16.3 N |
| Basic dynamic load, radial - Cr | 11.4 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.35 excl. VAT
/ Each
£ 26.82 incl. VAT
- Delivery usually within ( 3 ) days
