NTN NA5917 NEEDLE ROLLER BEARING
Needle roller bearing, solid rings, with inner ring, side collars, lubrication hole
See technical informationReferences
NTN:NA5917
Rubix:394A8128
EAN:4547359113846



Product details : NTN NA5917 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions, or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 46 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 115.45 excl. VAT
/ Each
£ 138.54 incl. VAT
- Usually arrives within 14 working days
