References
SKF:K 30X40X30
Rubix:266A6279
Manufacturer :10246
EAN:7316570799651

Product details : SKF K 30X40X30 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x40 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 30 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 46.8 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- Delivery usually within ( 3 ) days
