INA K55X62X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K55X62X18-A/0-7
Rubix:104A0576
Manufacturer :0000385716063
EAN:4012802698824

Product details : INA K55X62X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x62x62 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 55 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Series | k |
| Cage | steel |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 35500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.09 excl. VAT
/ Each
£ 50.51 incl. VAT
- Usually arrives within 14 working days
