INA K25X33X20-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K25X33X20-A/0-7
Rubix:238A0830
Manufacturer :0000755826063
EAN:4047643174596

Product details : INA K25X33X20-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x33x33 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 25 mm |
| Outer diameter | 33 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Reference speed | 9000 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Delivery usually within ( 7 ) days
