References
INA:K20X24X10-A/0-7
Rubix:104A1007
Manufacturer :0002848826063
EAN:4054362414582

Product details : INA NEEDLE BEARING CAGE K20X24X10-A/0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x24x24 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 20 mm |
| Outer diameter | 24 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 12400 rpm |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 8900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- In stock: Next day delivery
