NTN K16X22X12 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K16X22X12
See technical informationSee documentsReferences
NTN:K16X22X12
Rubix:205A4299
EAN:4547359092554



Documents
Product details : NTN K16X22X12 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x12 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 11700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Delivery usually within ( 3 ) days
