INA K65X73X23-H-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K65X73X23-H-B/0-7
Rubix:274A7818
Manufacturer :0003561906063
EAN:4054362423874

Product details : INA K65X73X23-H-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K..-H, single row
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 73 mm |
| Width | 23 mm |
| Series | k..-h |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 86.34 excl. VAT
/ Each
£ 103.61 incl. VAT
- Usually arrives within 14 working days
