References
INA:K35X45X41-A/0-7
Rubix:274A7813
Manufacturer :0013753776063
EAN:4012802725100

Product details : INA K35X45X41-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x45x45 mm |
|---|---|
| Logistic Weight | 115 g |
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 41 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.12 excl. VAT
/ Each
£ 24.14 incl. VAT
- Delivery usually within ( 7 ) days
