NTN K25X30X17S NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K25X30X17S
See technical informationSee documentsReferences
NTN:K25X30X17S
Rubix:205A4351
EAN:4547359093209



Documents
Product details : NTN K25X30X17S NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, welded cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x17 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 26800 N |
| Basic dynamic load, radial - Cr | 17400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 3 ) days
