NTN HMK4520 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - HMK4520

See technical informationSee documents
References
NTN:HMK4520
Rubix:205A4245
EAN:4547359074765
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter55 mm
Width20 mm
See all Specifications
Documents

Product details : NTN HMK4520 NEEDLE ROLLER BEARING


Needle roller bearing, drawn cup, opened end, heavy load

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x20 mm
Logistic Weight86 g
Inner diameter45 mm
Outer diameter55 mm
Width20 mm
Serieshk
Materialsteel
Cagesteel
Sealingopen
Basic static load, radial - C0r53000 N
Basic dynamic load, radial - Cr33000 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
  • Delivery usually within ( 3 ) days