Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRA1X4,8-G2/0-10 NEEDLE ROLLER NRA1X4.8-G2/0-10
INA NRA1X4,8-G2/0-10 NEEDLE ROLLER NRA1X4.8-G2/0-10
Needle roller
References
ina:
NRA1X4,8-G2/0-10
rubix:
101A1577
manufacturer :
0000514979065
ean:
4054363083930
Technical specifications
Outer diameter
1
mm
Length
4.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRA1X4,8-G2/0-10 NEEDLE ROLLER NRA1X4.8-G2/0-10
Needle
Technical specifications
Attributes
Logistic Weight
0,03
g
Outer diameter
1
mm
Length
4.8
mm
Series
nra
Material
steel
4,8
mm
4,8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.17
excl. VAT
/
Each
£
0.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NRB2X58-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X198-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB15X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB4X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X178-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB15X68-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB35X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X238-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB35X298-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA1X78-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB15X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB4X218-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X158-G2/0-10 NEEDLE ROLLERWITH FLAT END