References
INA:NRB3,5X21,8-G2/0-10
Rubix:238A1386
Manufacturer :0001550049065
EAN:4054363840427

Product details : INA NRB3,5X21,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3,5x3,5x22 mm |
|---|---|
| Logistic Weight | 2 g |
| Outer diameter | 3.5 mm |
| Length | 21.8 mm |
Show UNSPSC/ECL@SS
£ 75.77 excl. VAT
/ 500 pieces
£ 90.92 incl. VAT
- Delivery usually within ( 7 ) days
