Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HAND NEEDLE FILE 16CM CUT 0
ROEBUCK HAND NEEDLE FILE 16CM CUT 0
File Roebuck
References
roebuck:
86010
rubix:
010811
Technical specifications
Shape
Other
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK HAND NEEDLE FILE 16CM CUT 0
160mm 6¼in
Technical specifications
Attributes
Shape
Other
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SMOOTH 879976
ROEBUCK HALF ROUND NEEDLE FILE 16CM CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
BAHCO 1-230-06-3-2 6IN ROUND WITH HANDLE CUT 3
BAHCO 1-230-10-3-0 10IN ROUND FILE CUT 3
FACOM SLS FLAT 250MM BASTARD CUT FILE WITH COMFORT GRIP HANDLE
ROEBUCK NEEDLE FILE 180MM ROUND CUT 2 880027
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 200MM
PFERD 11073203 CHAIN SAW FILE 412 4X3 200 X 4.8 CLASSIC
ROEBUCK ENGINEERS FILE 6 ROUND BASTARD
BAHCO 1-110-08-1-2 8IN FLAT WITH HANDLE CUT 1
BAHCO 1-110-10-2-0 10IN FLAT FILE CUT 2
ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT BASTARD
ROEBUCK MILLENICUT HAND FILE 14 INCH