BAHCO 1-230-12-3-2 12IN ROUND WITH HANDLE CUT 3


ERGO™ Engineering Round Files Bastard/Second/Smooth Cut

References
bahco:1-230-12-3-2
rubix:016901
ean:7311518295905
brand logo
brand logo
Technical specifications
ShapeRound
Length300 mm
See all Specifications

Product details : BAHCO 1-230-12-3-2 12IN ROUND WITH HANDLE CUT 3


File handle developed according to the scientific ERGO™ process. For filing holes, moulds and concave surfaces. Shape: tapered towards the point. 4" and 6" strongly tapered, 8" and longer less strongly tapered. Double cut. Cuts: 1 = basterd, 2 = semi-sweet, 3 = sweet.

Strengths

Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Carded complete with ERGO™ handle

Technical specifications


Attributes
Logistic Weight320 g
ShapeRound
Length300 mm
Type of cutSmooth
HandleComfortable 2-Component
No. of teeth per cm15
Section12 mm
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
  • In stock: Next day delivery