Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT SECOND
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT SECOND
Flat Files
References
roebuck:
6829003
rubix:
45018950
Technical specifications
Shape
Flat
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT SECOND
Tapered in width.
Cut on both sides and edges.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Sold out
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 10 ROUND SECOND
ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
BAHCO 4-183-10-2-0 10IN REGULAR TAPER SAW FILE
ROEBUCK ENGINEERS FILE 8 INCH SQUARE SMOOTH 879988
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
BAHCO 1-210-06-1-2 6IN 1/2 ROUND WITH HANDLE CUT 1
BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2
BAHCO 665 ERGO HEAVY DUTY PAINT SCRAPER WITH 2 COMPONENT HANDLE 60MM
ROEBUCK HANDLED ENGINEERS FILE 14 INCH ROUND SECOND
BAHCO 650 ERGO UNIVERSAL PAINT SCRAPER WITH 2 COMPONENT HANDLE 50MM
ROEBUCK ENGINEERS FILE KNIFE SECOND 8 INCH
BAHCO 1-110-12-2-2 12IN FLAT WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE HAND SECOND 14 INCH
BAHCO 2-300-16-4-0 16CM HAND NEEDLE FILE CUT 4
ROEBUCK WOOD RASP HALF ROUND BASTARD 200MM