References
Superseded Ref:4968931
Roebuck:880024
Rubix:209A8486
EAN:3660338334948

Documents
Product details : ROEBUCK HAND NEEDLE FILE 16CM CUT 2 880024
Cross size.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 180 mm |
| Type of cut | round needle file |
| Section | 3.5 mm |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- Usually arrives within 14 working days
