BAHCO 2-302-18-0-0 18CM 3 SQUARE NEEDLE FILE CUT0
Needle Three Square File Smooth Cut Unhandled
See technical informationSee documentsReferences
Bahco:2-302-18-0-0
Rubix:116A0395
EAN:7311518190613

Documents
Product details : BAHCO 2-302-18-0-0 18CM 3 SQUARE NEEDLE FILE CUT0
Strengths
•For Fine Filing and Polishing Jobs
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | triangular |
| Length | 180 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 180x4,1 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Delivery usually within ( 14 ) days
