BAHCO 1-106-08-1-0 8IN OBERG CUT FILE


Unhandled Flat File

References
bahco:1-106-08-1-0
rubix:80109069
ean:7311518019303
brand logo
brand logo
Technical specifications
Shapeflat
Length200 mm
See all Specifications

Product details : BAHCO 1-106-08-1-0 8IN OBERG CUT FILE


Strengths

•Oberg cut gives a high removal rate and smooth surface finish on most materials
Useful for all flat filing
Shape: edges and surfaces parallel
Type of cut: 1 = bastard
Surfaces single cut, bastard, with chip breaking teeth, one edge single cut
High removal rate
Industry pack unhandled

Technical specifications


Attributes
Logistic Weight144 g
Shapeflat
Length200 mm
Model1-106
Type of cutbastard
Section200x20 mm
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
  • Usually arrives within 14 working days