WERA 160917 867/4Z IP BIT TORX PLUS 9IP/50 EXTRA TOUGH

867/4 IP TORX PLUS® Bit

See technical informationSee documents

References

Wera:05160917001
Rubix:2576564
Manufacturer :05160917001
EAN:4013288038951
brand logo

Technical specifications

Imprinttorx profile
Imprint size9ip
See all Specifications

Documents

Product details : WERA 160917 867/4Z IP BIT TORX PLUS 9IP/50 EXTRA TOUGH


High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use.

Strengths

For TORX PLUS® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip

Technical specifications


Attributes
Imprinttorx profile
Imprint size9ip
Length50 mm
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Delivery usually within ( 5 ) days