Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD08M06EL MALE HEX DRIVER 6MM
ISS MHD08M06EL MALE HEX DRIVER 6MM
Male Hexagon Driver 1/2″ Square Drive Extra Long – Metric
References
impact socket supplies:
MHD08M06EL
rubix:
80135103
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD08M06EL MALE HEX DRIVER 6MM
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.92
excl. VAT
/
Each
£
32.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 066678 871/4 BIT TORQ SET 8/70 EXTRA TOUGH
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
ROEBUCK BIT POZIDRIV NO 1 X 50MM
WERA 066104 867/1BDC BIT TX20/25 DIAMOND BITORSION
FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
FACOM BIT ES.623
WERA 066662 871/4 BIT TORQ SET 3/50 EXTRA TOUGH
WERA 066495 867/1Z BIT TX8/25 EXTRA TOUGH
ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9
WERA 071020 3855/1TS BIT PZ1/25 STAINLESS TORSION
WERA 071081 3851/4 BIT PH1/89 STAINLESS
FACOM PHILLIPS BIT EP.101T
WERA 060048 867/4ZBO SECURITY BIT TX8/89 EXTRA TOUGH