Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM 7 HOLE P320 PACK OF 100 8438.1710.0320
SIA 1950 SIASPEED DISC 150MM 7 HOLE P320 PACK OF 100 8438.1710.0320
Siaspeed Discs
References
fibral:
8438.1710.0320
rubix:
45011907
Technical specifications
Diameter
150
mm
Grain
400
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM 7 HOLE P320 PACK OF 100 8438.1710.0320
SIA 1950 SIASPEED DISC 7 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.29
excl. VAT
/
Each
£
51.95
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66254429268 UNW DD 4-1/2X1/2X7/8 U2321 NOR VTME5+ PK10
NORTON 63642597039 BLAZE DISC R980 50MM P36
KLINGSPOR 337888 150MM DISC P240 GRIT
3M 89720 FIBRE DISC 782C 180MMX22MM 60+ SLOTTED
3M 7100281804 XTRACT CUBITRONII CLOTH DISC 900DZ 180+ 152MM PK50
3M 09729 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 75MMX25MM A CRS
ROEBUCK 886320 NON WOVEN PREP FLAP DISC 125 MM COARSE
3M 7100359475 SURFACE CONDITIONING DISC XXCRS 60+ 178X22MM PK25
NORTON 69957390933 BLUE FIRE SELF GRIP DSC 150MM P40
NORTON 63642546787 DSC DI 150X0H231 P80 PK100 SAND DISC
3M 89700 ROLOC FIBRE DISC 787C 76MM 80+
3M 66446 CUBITRON 3 FIBRE DISC 1182C 36+ 100X16MM 394EQ
3M 61758 FIBRE DISC 581C 125MMX22MM P80
3M 51131 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P6000 PK15
3M 546465 CUBITRON II FIBRE DISC 982C 36+ 150MMX22MM FORMED DIE 591EQ