References
Facom:NG.65A
Rubix:1239919
EAN:3148516570116



Product details : FACOM SOCKET NG.65A
NG.A - 1"1/2 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 3483 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x100x100 mm |
| Package weight | 3483 g |
| Square drive adapter | 1''1/2 '' |
| Length | 95 mm |
| Diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 265.78 excl. VAT
/ Each
£ 318.94 incl. VAT
- Delivery usually within ( 14 ) days
