References
Draper:31024
Rubix:382A0733
Manufacturer :31024
EAN:5010559310241
Product details : DRAPER 31024 25.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 332 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 7 ) days


