References
IMI Norgren:110041200
Rubix:118A3267
Manufacturer :110041200


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 16.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110041200 PFIT PLUG 12MM
Plug 12 Plasfit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 16.5 |
| Max. service pressure | 18 bar |
| Profile | straight |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days